Zoro Homepage

CHEM PHSPHT BFFR FOR CL2 500ML

  • Mfr # LC185401

  • Zoro # G203615329


product price: $37.69
/ea

Key Features

Calibration Certificate
NIST
Chemical Container Size
500 mL
Chemical Container Material
Plastic
Special Information
For Chlorine, Chlorine Dioxide
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC185401
Zoro #
G203615329
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Calibration Certificate
NIST
Item
Phosphate Buffer - pH 6.2 to 6.5 - for Chlorine, Chlorine Dioxide
Chemical Container Material
Plastic
Special Information
For Chlorine, Chlorine Dioxide
Chemical Grade
Lab
Product Type
Phosphate Buffer - pH 6.2 to 6.5 - for Chlorine, Chlorine Dioxide
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
pH 6.2 to 6.5
APHA
4500-Cl F, 4500-ClO2 D (20th Ed.), E
Container Type
Bottle
Standards
APHA 4500-Cl F, 4500-ClO2 D (20th Ed.), E, Traceable to NIST
Volume
500 mL
Features
For Chlorine, Chlorine Dioxide
CAS Number
7558-79-4, 7732-18-5, 7778-77-0
Container Material
Plastic
REMOVE - Previous PI Node
P
Quantity
500
Form
Liquid

Description

Phosphate Buffer - pH 6.2 to 6.5 - for Chlorine, Chlorine Dioxide, Concentration pH 6.2 to 6.5, CAS Number 7558-79-4, 7732-18-5, 7778-77-0, APHA 4500-Cl F, 4500-ClO2 D (20th Ed.), E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.