Zoro Homepage

CHEM PHSPHT STD 500PPM AS PO4

  • Mfr # LC185801

  • Zoro # G803615651


product price: $49.89
/ea

Key Features

CAS Number
7732-18-5, 7778-77-0
Chemical Container Type
Bottle
Product Type
Phosphate Standard
Chemical Grade
Lab
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC185801
Zoro #
G803615651
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

CAS Number
7732-18-5, 7778-77-0
Chemical Container Type
Bottle
Product Type
Phosphate Standard
Chemical Grade
Lab
Chemical Formula
KH2PO4
Item
Phosphate Standard
Chemical Container Material
Plastic
Calibration Certificate
NIST
Concentration
500 ppm
Volume
500 mL
Standards
Traceable to NIST
Container Material
Plastic
Features
1 mL = 0.5 mg PO4
Quantity
500
REMOVE - Previous PI Node
P
Form
Liquid
Shelf Life
24 mo
Container Type
Bottle
Application
Standard

Description

Phosphate Standard, Concentration 500 ppm, CAS Number 7732-18-5, 7778-77-0, Chemical Formula KH2PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.