Zoro Homepage

CHEM S NTRT 0.01N IN IPA 1L

  • Mfr # LC227452

  • Zoro # G903615636


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Product Type
Silver Nitrate - in Isopropyl Alcohol
Chemical Container Type
Bottle
Calibration Certificate
NIST
Concentration
0.01 N (0.01 M)
Shelf Life
12 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC227452
Zoro #
G903615636
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Product Type
Silver Nitrate - in Isopropyl Alcohol
Chemical Container Type
Bottle
Calibration Certificate
NIST
Concentration
0.01 N (0.01 M)
Shelf Life
12 mo
Chemical Container Material
Amber Glass
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993
Chemical Grade
Lab
Item
Silver Nitrate - in Isopropyl Alcohol
Standards
Traceable to NIST
Application
Titration
CAS Number
67-63-0, 7732-18-5, 7761-88-8
Container Material
Amber Glass
Form
Liquid
REMOVE - Previous PI Node
S
Volume
1 L
Chemical Formula
AgNO3
Quantity
1
Container Type
Bottle

Description

Silver Nitrate - in Isopropyl Alcohol, Concentration 0.01 N (0.01 M), CAS Number 67-63-0, 7732-18-5, 7761-88-8, Chemical Formula AgNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.