CHEM S NTRT 0.01N IN IPA 4L
Mfr # LC227454
Zoro # G406002438
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
12 mo
Chemical Grade
Lab
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993
Calibration Certificate
NIST
Chemical Container Material
Amber Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC227454
Zoro #
G406002438
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Shelf Life
12 mo
Chemical Grade
Lab
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993
Calibration Certificate
NIST
Chemical Container Material
Amber Glass
Item
Silver Nitrate - in Isopropyl Alcohol
Chemical Container Type
Bottle
Product Type
Silver Nitrate - in Isopropyl Alcohol
Concentration
0.01 N (0.01 M)
Quantity
1
Volume
4 L
CAS Number
67-63-0, 7732-18-5, 7761-88-8
Standards
Traceable to NIST
Container Material
Plastic
REMOVE - Previous PI Node
S
Chemical Formula
AgNO3
Form
Liquid
Application
Titration
Container Type
Bottle
Description
Silver Nitrate - in Isopropyl Alcohol, Concentration 0.01 N (0.01 M), CAS Number 67-63-0, 7732-18-5, 7761-88-8, Chemical Formula AgNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.