Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM S NTRT 0.01N IN IPA 500ML

  • Mfr # LC227451

  • Zoro # G905920806


product price: $66.19
/ea

Key Features

Calibration Certificate
NIST
Concentration
0.01 N (0.01 M)
Shelf Life
12 mo
Product Type
Silver Nitrate
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC227451
Zoro #
G905920806
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Calibration Certificate
NIST
Concentration
0.01 N (0.01 M)
Shelf Life
12 mo
Product Type
Silver Nitrate
Item
Silver Nitrate
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Quantity
500
Chemical Formula
AgNO3
Standards
Traceable to NIST
Container Type
Bottle
Application
Titration
CAS Number
67-63-0, 7732-18-5, 7761-88-8
Container Material
Amber Glass
Form
Liquid
Volume
500 mL
REMOVE - Previous PI Node
S

Description

Silver Nitrate, Concentration 0.01 N (0.01 M), CAS Number 67-63-0, 7732-18-5, 7761-88-8, Chemical Formula AgNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.