Zoro Homepage

CHEM S NTRT .0025N IN MTHNL 4L

  • Mfr # LC227424

  • Zoro # G403615082


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
12 mo
Chemical Container Material
Amber Glass
Chemical Container Size
4 L
Chemical Container Type
Bottle
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC227424
Zoro #
G403615082
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Shelf Life
12 mo
Item
Silver Nitrate - in Methanol
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Calibration Certificate
NIST
Product Type
Silver Nitrate - in Methanol
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Methanol)/UN1993
Concentration
0.0025 N (0.0025 M)
Chemical Grade
Lab
Chemical Formula
AgNO3
Standards
ACS, Traceable to NIST
Form
Liquid
Volume
4 L
Container Material
Plastic
REMOVE - Previous PI Node
S
Container Type
Bottle
Quantity
1
CAS Number
67-56-1, 7761-88-8
Application
Titration

Description

Silver Nitrate - in Methanol, Concentration 0.0025 N (0.0025 M), CAS Number 67-56-1, 7761-88-8, Chemical Formula AgNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Dot - Flammable Liquid, n.o.s. (Methanol)/UN1993, Standards ACS, Traceable to NIST

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.