Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM S NTRT .0141 NRML 1 LT

  • Mfr # LC226002

  • Zoro # G403615525


product price: $62.49
/ea

Key Features

Chemical Formula
AgNO3
APHA
4500-Cl B,D
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Concentration
0.0141 N (0.0141 M)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC226002
Zoro #
G403615525
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Formula
AgNO3
APHA
4500-Cl B,D
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Concentration
0.0141 N (0.0141 M)
Chemical Container Material
Amber Glass
Special Information
For Chloride, 1mL = 0.5mg Cl-
Chemical Grade
Lab
Product Type
Silver Nitrate
CAS Number
7732-18-5, 7761-88-8
Item
Silver Nitrate
Calibration Certificate
NIST
Shelf Life
24 mo
Form
Liquid
Application
Titration
REMOVE - Previous PI Node
S
Container Type
Bottle
Volume
1 L
Container Material
Amber Glass
Features
For Chloride, 1mL = 0.5mg Cl-
Standards
APHA 4500-Cl¿ B, D, Traceable to NIST
Quantity
1

Description

Silver Nitrate, Concentration 0.0141 N (0.0141 M), CAS Number 7732-18-5, 7761-88-8, Chemical Formula AgNO3, APHA 4500-Cl B,D, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-Cl� B, D, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.