Zoro Homepage

CHEM S NTRT .0141 NRML 500 ML

  • Mfr # LC226001

  • Zoro # G906002488


product price: $36.29
/ea

Key Features

Product Type
Silver Nitrate
Chemical Container Size
500 mL
Chemical Container Material
Amber Glass
Concentration
0.0141 N (0.0141 M)
Shipping Restrictions
Chemical Not Regulated For Transport
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC226001
Zoro #
G906002488
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Product Type
Silver Nitrate
Chemical Container Material
Amber Glass
Concentration
0.0141 N (0.0141 M)
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Shelf Life
24 mo
Item
Silver Nitrate
Chemical Grade
Lab
APHA
4500-Cl B,D
CAS Number
7732-18-5, 7761-88-8
Calibration Certificate
NIST
Special Information
For Chloride, 1mL = 0.5mg Cl-
Chemical Formula
AgNO3
Form
Liquid
Application
Titration
REMOVE - Previous PI Node
S
Volume
500 mL
Quantity
500
Standards
APHA 4500-Cl¿ B, D, Traceable to NIST
Container Type
Bottle
Features
For Chloride, 1mL = 0.5mg Cl-
Container Material
Amber Glass

Description

Silver Nitrate, Concentration 0.0141 N (0.0141 M), CAS Number 7732-18-5, 7761-88-8, Chemical Formula AgNO3, APHA 4500-Cl B,D, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-Cl� B, D, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.