Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM SLCN AA STD 1000PPM 125ML

  • Mfr # LC224007

  • Zoro # G505922156


product price: $23.19
/ea

Key Features

Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Special Information
1ml = 1mg Si
CAS Number
13517-24-3
Chemical Container Size
125 mL
Concentration
1000ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC224007
Zoro #
G505922156
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Special Information
1ml = 1mg Si
CAS Number
13517-24-3
Concentration
1000ppm
Shelf Life
12 mo
Item
Silicon AA Standard, 1000ppm
Calibration Certificate
NIST
Chemical Formula
Na2SiO3.9H2O
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
Lab

Description

Silicon AA Standard, 1000ppm, Concentration 1000ppm, CAS Number 13517-24-3, Chemical Formula Na2SiO3.9H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information 1ml = 1mg Si

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.