CHEM SLCN AA STD 1000PPM 500ML
Mfr # LC224001
Zoro # G503615500
product price: $61.59
/eaKey Features
Chemical Container Size
500 mL
Chemical Grade
Lab
Concentration
1000ppm
CAS Number
13517-24-3
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC224001
Zoro #
G503615500
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Item
Silicon AA Standard, 1000ppm
Chemical Grade
Lab
Concentration
1000ppm
CAS Number
13517-24-3
Calibration Certificate
NIST
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Formula
Na2SiO3.9H2O
Special Information
1ml = 1mg Si
Chemical Container Type
Bottle
Shelf Life
12 mo
Chemical Container Material
Plastic
Description
Silicon AA Standard, 1000ppm, Concentration 1000ppm, CAS Number 13517-24-3, Chemical Formula Na2SiO3.9H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information 1ml = 1mg Si
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.