Zoro Homepage

CHEM SLFT STD 1000PPM SO4 1L

  • Mfr # LC255102

  • Zoro # G103615627


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Grade
Lab
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Formula
Na2SO5
Shelf Life
12 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC255102
Zoro #
G103615627
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Type
Bottle
Chemical Grade
Lab
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Formula
Na2SO5
Shelf Life
12 mo
Calibration Certificate
NIST
Special Information
1 ml = 1 mg SO4, sodium sulfate - water
Item
Sulfate Standard, 1000 ppm
Concentration
1000 ppm
CAS Number
7757-82-6
Chemical Container Material
Plastic

Description

Sulfate Standard, 1000 ppm, Concentration 1000 ppm, CAS Number 7757-82-6, Chemical Formula Na2SO5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information 1 ml = 1 mg SO4, sodium sulfate - water

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.