CHEM SLFT STD 1000PPM SO4 500
Mfr # LC255101
Zoro # G703615492
product price: $52.49
/eaKey Features
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
1 ml = 1 mg SO4
Chemical Container Size
500 mL
Product Type
Sulfate Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC255101
Zoro #
G703615492
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
1 ml = 1 mg SO4
Item
Sulfate Standard
Product Type
Sulfate Standard
Concentration
1000 ppm
Calibration Certificate
NIST
CAS Number
7732-18-5, 7757-82-6
Chemical Container Material
Plastic
Shelf Life
12 mo
Chemical Grade
Lab
Chemical Formula
Na2SO5
REMOVE - Previous PI Node
S
Container Type
Bottle
Volume
500 mL
Quantity
500
Features
1 mL = 1 mg SO4
Application
Standard
Form
Liquid
Container Material
Plastic
Description
Sulfate Standard, Concentration 1000 ppm, CAS Number 7732-18-5, 7757-82-6, Chemical Formula Na2SO5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information 1 ml = 1 mg SO4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.