Zoro Homepage

CHEM SLFT STD 100PPM SO4 500ML

  • Mfr # LC255001

  • Zoro # G003615901


product price: $41.49
/ea

Key Features

Special Information
1 ml = 0.1 mg SO4
Calibration Certificate
NIST
Product Type
Sulfate Standard
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
12 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC255001
Zoro #
G003615901
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Special Information
1 ml = 0.1 mg SO4
Calibration Certificate
NIST
Product Type
Sulfate Standard
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
12 mo
CAS Number
7732-18-5, 7757-82-6
Item
Sulfate Standard
Chemical Container Material
Plastic
Chemical Grade
Lab
Chemical Container Type
Bottle
Concentration
100 ppm
Chemical Formula
Na2SO5
Quantity
500
Container Type
Bottle
Volume
500 mL
Application
Standard
Container Material
Plastic
Features
1 mL = 0.1 mg SO4
REMOVE - Previous PI Node
S
Form
Liquid

Description

Sulfate Standard, Concentration 100 ppm, CAS Number 7732-18-5, 7757-82-6, Chemical Formula Na2SO5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information 1 ml = 0.1 mg SO4

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.