Zoro Homepage

CHEM SODM AA STD 1000PPM 125ML

  • Mfr # LC228107

  • Zoro # G403616072


product price: $28.99
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Plastic
Calibration Certificate
NIST
Shelf Life
24 mo
CAS Number
7647-14-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC228107
Zoro #
G403616072
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Chemical Container Type
Bottle
Chemical Container Material
Plastic
Calibration Certificate
NIST
Shelf Life
24 mo
CAS Number
7647-14-5
Chemical Grade
Lab
Special Information
1mL = 1mg Na
Chemical Formula
NaCl
Item
Sodium AA Standard, 1000ppm
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Concentration
1000ppm

Description

Sodium AA Standard, 1000ppm, Concentration 1000ppm, CAS Number 7647-14-5, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information 1mL = 1mg Na

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.