Zoro Homepage

CHEM SODM BICARBONAT NACL SLTN

  • Mfr # LC229482

  • Zoro # G506002444


product price: $32.79
/ea

Key Features

Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Standards
TAPPI T237 cm-98
Chemical Grade
Lab
Chemical Container Type
Bottle
Special Information
TAPPI T237 cm-98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC229482
Zoro #
G506002444
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Standards
TAPPI T237 cm-98
Chemical Grade
Lab
Chemical Container Type
Bottle
Special Information
TAPPI T237 cm-98
Chemical Container Material
Plastic
Item
Sodium Bicarbonate-Sodium Chloride Solution

Description

Sodium Bicarbonate-Sodium Chloride Solution, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards TAPPI T237 cm-98, Special Information TAPPI T237 cm-98

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.