CHEM SODM BORATE BFFR SLTN 1L
Mfr # LC229622
Zoro # G703615843
product price: $52.99
/eaKey Features
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Type
Bottle
Chemical Container Size
1 L
Special Information
TAPPI T226 cm-01
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC229622
Zoro #
G703615843
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Type
Bottle
Special Information
TAPPI T226 cm-01
Chemical Grade
Lab
Item
Sodium Borate Buffer Solution
Shelf Life
24 mo
Chemical Container Material
Plastic
Standards
TAPPI T226 cm-01
Description
Sodium Borate Buffer Solution, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Buffers, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards TAPPI T226 cm-01, Special Information TAPPI T226 cm-01
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.