Zoro Homepage

CHEM SODM CITRAT 30 PCT W/V 1L

  • Mfr # LC236602

  • Zoro # G503616033


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
1 L
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Copper
Product Type
Sodium Citrate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC236602
Zoro #
G503616033
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Copper
Product Type
Sodium Citrate
Item
Sodium Citrate
CAS Number
6132-04-3, 7732-18-5
Chemical Container Type
Bottle
Shelf Life
24 mo
Concentration
30 % w/v
Chemical Container Material
Plastic
Chemical Formula
C6H5Na3O7
APHA
3500-Cu B,C
REMOVE - Previous PI Node
S
Volume
1 L
Form
Liquid
Standards
APHA 3500-Cu B, C
Features
For Copper
Container Material
Plastic
Quantity
1
Container Type
Bottle

Description

Sodium Citrate, Concentration 30 Percent w/v, CAS Number 6132-04-3, 7732-18-5, Chemical Formula C6H5Na3O7, APHA 3500-Cu B,C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 3500-Cu B, C, Special Information Copper

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.