Zoro Homepage

CHEM SODM CRBNT 0.53PCT W/V 1L

  • Mfr # LC229752

  • Zoro # G103615276


product price: $31.89
/ea

Key Features

Standards
TAPPI T684 om-02
Product Type
Sodium Carbonate
CAS Number
497-19-8, 7732-18-5
Special Information
TAPPI T684 om-02
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC229752
Zoro #
G103615276
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Standards
TAPPI T684 om-02
Product Type
Sodium Carbonate
CAS Number
497-19-8, 7732-18-5
Special Information
TAPPI T684 om-02
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
Na2CO3
Concentration
0.53% w/v
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Item
Sodium Carbonate
Features
TAPPI T684 om-02
Quantity
1
Container Type
Bottle
Form
Liquid
Container Material
Plastic
Volume
1 L
REMOVE - Previous PI Node
S

Description

Sodium Carbonate, Concentration 0.53 Percent w/v, CAS Number 497-19-8, 7732-18-5, Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T684 om-02, Special Information TAPPI T684 om-02

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.