Zoro Homepage

CHEM SODM HYPCHLRT 2-3 PCT W/V

  • Mfr # LC246401

  • Zoro # G003615871


product price: $25.69
/ea

Key Features

Concentration
2 to 3% w/v
Chemical Container Size
500 mL
Chemical Container Material
Plastic
CAS Number
7681-52-9, 7732-18-5
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC246401
Zoro #
G003615871
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Concentration
2 to 3% w/v
Item
Sodium Hypochlorite
Chemical Container Material
Plastic
CAS Number
7681-52-9, 7732-18-5
Calibration Certificate
NIST
Product Type
Sodium Hypochlorite
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Formula
NaOCl
Container Type
Bottle
REMOVE - Previous PI Node
S
Volume
500 mL
Quantity
500
Container Material
Plastic
Form
Liquid
Standards
Traceable to NIST

Description

Sodium Hypochlorite, Concentration 2 to 3 Percent w/v, CAS Number 7681-52-9, 7732-18-5, Chemical Formula NaOCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.