Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM SODM HYPCHLRT 2-3 PCT W/V

  • Mfr # LC246402

  • Zoro # G203615060


product price: $33.29
/ea

Key Features

Chemical Container Size
1 L
Chemical Grade
Lab
Product Type
Sodium Hypochlorite
Chemical Container Type
Bottle
Concentration
2 to 3% w/v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC246402
Zoro #
G203615060
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Grade
Lab
Product Type
Sodium Hypochlorite
Chemical Container Type
Bottle
Concentration
2 to 3% w/v
CAS Number
7681-52-9, 7732-18-5
Chemical Container Material
Plastic
Item
Sodium Hypochlorite
Chemical Formula
NaOCl
Calibration Certificate
NIST
Container Material
Plastic
Standards
Traceable to NIST
Quantity
1
Container Type
Bottle
Form
Liquid
REMOVE - Previous PI Node
S
Volume
1 L

Description

Sodium Hypochlorite, Concentration 2 to 3 Percent w/v, CAS Number 7681-52-9, 7732-18-5, Chemical Formula NaOCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.