CHEM SODM HYPCHLRT 2-3 PCT W/V
Mfr # LC246404
Zoro # G705380152
product price: $55.19
/eaKey Features
Chemical Grade
Lab
Chemical Container Material
Plastic
Product Type
Sodium Hypochlorite
Concentration
2 to 3% w/v
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC246404
Zoro #
G705380152
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Chemical Grade
Lab
Chemical Container Material
Plastic
Item
Sodium Hypochlorite
Product Type
Sodium Hypochlorite
Concentration
2 to 3% w/v
Calibration Certificate
NIST
Chemical Container Type
Bottle
Chemical Formula
NaOCl
CAS Number
7681-52-9, 7732-18-5
Form
Liquid
Container Type
Bottle
Container Material
Plastic
Standards
Traceable to NIST
REMOVE - Previous PI Node
S
Quantity
1
Volume
4 L
Description
Sodium Hypochlorite, Concentration 2 to 3 Percent w/v, CAS Number 7681-52-9, 7732-18-5, Chemical Formula NaOCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.