CHEM SODM K TRTRT 50PCT W/V 1L
Mfr # LC223102
Zoro # G305920826
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Special Information
For Nitrogen (Ammonia), For Nitrogen (Organic)
Shelf Life
24 mo
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
CAS Number
6381-59-5
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC223102
Zoro #
G305920826
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Special Information
For Nitrogen (Ammonia), For Nitrogen (Organic)
Shelf Life
24 mo
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Item
Sodium Potassium Tartrate, 50% w/v
CAS Number
6381-59-5
Chemical Container Material
Plastic
Chemical Formula
KNaC4H4O6.4H2O
Chemical Grade
Lab
APHA
4500-NH3 C, 4500-N B
Chemical Container Type
Bottle
Concentration
50% w/v
Description
Sodium Potassium Tartrate, 50 Percent w/v, Concentration 50 Percent w/v, CAS Number 6381-59-5, Chemical Formula KNaC4H4O6.4H2O, APHA 4500-NH3 C, 4500-N B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Nitrogen (Ammonia), For Nitrogen (Organic)
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.