CHEM SODM K TRTRT 50PCT W/V
Mfr # LC223101
Zoro # G103615733
product price: $62.19
/eaKey Features
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Size
500 mL
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC223101
Zoro #
G103615733
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Plastic
CAS Number
6381-59-5
Item
Sodium Potassium Tartrate, 50% w/v
Special Information
For Nitrogen (Ammonia), For Nitrogen (Organic)
Shelf Life
24 mo
APHA
4500-NH3 C, 4500-N B
Concentration
50% w/v
Chemical Formula
KNaC4H4O6.4H2O
Description
Sodium Potassium Tartrate, 50 Percent w/v, Concentration 50 Percent w/v, CAS Number 6381-59-5, Chemical Formula KNaC4H4O6.4H2O, APHA 4500-NH3 C, 4500-N B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Nitrogen (Ammonia), For Nitrogen (Organic)
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.