Zoro Homepage

CHEM SODM K TRTRT 50PCT W/V

  • Mfr # LC223107

  • Zoro # G803616016


product price: $23.29
/ea

Key Features

Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Container Size
125 mL
CAS Number
6381-59-5
APHA
4500-NH3 C, 4500-N B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC223107
Zoro #
G803616016
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Chemical Container Material
Plastic
Chemical Container Type
Bottle
CAS Number
6381-59-5
APHA
4500-NH3 C, 4500-N B
Shelf Life
24 mo
Chemical Grade
Lab
Item
Sodium Potassium Tartrate, 50% w/v
Special Information
For Nitrogen (Ammonia), For Nitrogen (Organic)
Concentration
50% w/v
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Formula
KNaC4H4O6.4H2O

Description

Sodium Potassium Tartrate, 50 Percent w/v, Concentration 50 Percent w/v, CAS Number 6381-59-5, Chemical Formula KNaC4H4O6.4H2O, APHA 4500-NH3 C, 4500-N B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Nitrogen (Ammonia), For Nitrogen (Organic)

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.