Zoro Homepage

CHEM SODM PHSPHT SLTN SATRT 1L

  • Mfr # LC247802

  • Zoro # G003615505


product price: $70.19
/ea

Key Features

CAS Number
7558-79-4
APHA
4500-ClO2 E
Chemical Container Size
1 L
Shelf Life
12 mo
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC247802
Zoro #
G003615505
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

CAS Number
7558-79-4
APHA
4500-ClO2 E
Shelf Life
12 mo
Item
Sodium Phosphate Solution, Saturated
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Formula
Na2HPO4
Special Information
For Chlorine Dioxide
Chemical Grade
Lab

Description

Sodium Phosphate Solution, Saturated, CAS Number 7558-79-4, Chemical Formula Na2HPO4, APHA 4500-ClO2 E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 12 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Chlorine Dioxide

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.