Zoro Homepage

CHEM SODM SLFD 3 PCT W/V 125ML

  • Mfr # LC249207

  • Zoro # G903615070


product price: $27.79
/ea

Key Features

Chemical Container Type
Bottle
Chemical Formula
Na2S.9H2O
APHA
3500-Zn E (19th Ed.)
Chemical Grade
Lab
CAS Number
1313-84-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC249207
Zoro #
G903615070
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Chemical Container Type
Bottle
Chemical Formula
Na2S.9H2O
APHA
3500-Zn E (19th Ed.)
Chemical Grade
Lab
CAS Number
1313-84-4
Item
Sodium Sulfide, 3% w/v
Chemical Container Material
Plastic
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Shelf Life
24 mo
Concentration
3% w/v
Special Information
Solution No. 1 for Zinc

Description

Sodium Sulfide, 3 Percent w/v, Concentration 3 Percent w/v, CAS Number 1313-84-4, Chemical Formula Na2S.9H2O, APHA 3500-Zn E (19th Ed.), Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information Solution No. 1 for Zinc

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.