Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM SODM SLFD 3 PCT W/V 1L

  • Mfr # LC249202

  • Zoro # G205919715


product price: $93.89
/ea
Free Shipping & Returns

Key Features

CAS Number
1313-84-4
Chemical Container Material
Plastic
Shelf Life
24 mo
Special Information
Solution No. 1 for Zinc
Chemical Container Size
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC249202
Zoro #
G205919715
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

CAS Number
1313-84-4
Chemical Container Material
Plastic
Shelf Life
24 mo
Special Information
Solution No. 1 for Zinc
APHA
3500-Zn E (19th Ed.)
Chemical Formula
Na2S.9H2O
Chemical Container Type
Bottle
Chemical Grade
Lab
Concentration
3% w/v
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Item
Sodium Sulfide, 3% w/v

Description

Sodium Sulfide, 3 Percent w/v, Concentration 3 Percent w/v, CAS Number 1313-84-4, Chemical Formula Na2S.9H2O, APHA 3500-Zn E (19th Ed.), Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information Solution No. 1 for Zinc

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.