CHEM SODM SLFD 3 PCT W/V 500ML
Mfr # LC249201
Zoro # G606002450
product price: $57.99
/eaKey Features
Shelf Life
24 mo
Chemical Container Size
500 mL
Chemical Formula
Na2S.9H2O
Chemical Container Material
Plastic
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC249201
Zoro #
G606002450
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Shelf Life
24 mo
Chemical Formula
Na2S.9H2O
Chemical Container Material
Plastic
Chemical Grade
Lab
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Type
Bottle
Special Information
Solution No. 1 for Zinc
APHA
3500-Zn E (19th Ed.)
CAS Number
1313-84-4
Item
Sodium Sulfide, 3% w/v
Concentration
3% w/v
Description
Sodium Sulfide, 3 Percent w/v, Concentration 3 Percent w/v, CAS Number 1313-84-4, Chemical Formula Na2S.9H2O, APHA 3500-Zn E (19th Ed.), Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information Solution No. 1 for Zinc
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.