Zoro Homepage

CHEM SODM SLFT 22.2 PCT W/V 1L

  • Mfr # LC249002

  • Zoro # G803616054


product price: $49.29
/ea

Key Features

Concentration
22.2% w/v
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shelf Life
12 mo
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC249002
Zoro #
G803616054
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Concentration
22.2% w/v
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shelf Life
12 mo
Chemical Grade
Lab
Special Information
As Sodium Sulfate Decahydrate
Item
Sodium Sulfate, Anhydrous, 22.2% w/v
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Formula
Na2SO5
CAS Number
7757-82-6

Description

Sodium Sulfate, Anhydrous, 22.2 Percent w/v, Concentration 22.2 Percent w/v, CAS Number 7757-82-6, Chemical Formula Na2SO5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 12 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information As Sodium Sulfate Decahydrate

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.