Zoro Homepage

CHEM SODM SLFT ANHDRS ACS 1KG

  • Mfr # LC248802

  • Zoro # G205380041


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Chemical Grade
ACS
Chemical Formula
Na2SO5
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Container Size
1,000 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC248802
Zoro #
G205380041
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1,000 g

Details

Chemical Grade
ACS
Chemical Formula
Na2SO5
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Item
Sodium Sulfate, Anhydrous, ACS
Molecular Weight
142.04
CAS Number
7757-82-6

Description

Sodium Sulfate, Anhydrous, ACS, CAS Number 7757-82-6, Molecular Weight 142.04, Chemical Formula Na2SO5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1,000 g, Chemical Family Type Analytical Reagents, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.