Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM SODM THIO 0.01 NRML 1 LT

  • Mfr # LC250002

  • Zoro # G905380099


product price: $40.59
/ea

Key Features

Chemical Container Size
1 L
Chemical Container Material
Plastic
Chemical Formula
Na2S2O3
Chemical Container Type
Bottle
CAS Number
10102-17-7, 497-19-8, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC250002
Zoro #
G905380099
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Thiosulfate
Chemical Container Material
Plastic
Chemical Formula
Na2S2O3
Chemical Container Type
Bottle
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Chemical Grade
Lab
Concentration
0.01 N (0.01 M)
Product Type
Sodium Thiosulfate
Calibration Certificate
NIST
Container Material
Plastic
Volume
1 L
Standards
Traceable to NIST
Form
Liquid
Application
Titration
Quantity
1
Container Type
Bottle
REMOVE - Previous PI Node
S
Shelf Life
12 mo

Description

Sodium Thiosulfate, Concentration 0.01 N (0.01 M), CAS Number 10102-17-7, 497-19-8, 7732-18-5, Chemical Formula Na2S2O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.