Zoro Homepage

CHEM SODM THIO 0.025 NRML 1 LT

  • Mfr # LC250202

  • Zoro # G703615003


product price: $26.69
/ea

Key Features

Calibration Certificate
NIST
Chemical Container Material
Plastic
Chemical Grade
Lab
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Chemical Formula
Na2S2O3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC250202
Zoro #
G703615003
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Calibration Certificate
NIST
Item
Sodium Thiosulfate
Chemical Container Material
Plastic
Chemical Grade
Lab
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Chemical Formula
Na2S2O3
Chemical Container Type
Bottle
Concentration
0.025 N (0.025 M)
Product Type
Sodium Thiosulfate
Shelf Life
12 mo
Container Material
Plastic
Application
Titration
REMOVE - Previous PI Node
S
Volume
1 L
Container Type
Bottle
Quantity
1
Form
Liquid
Standards
ACS, Traceable to NIST

Description

Sodium Thiosulfate, Concentration 0.025 N (0.025 M), CAS Number 10102-17-7, 497-19-8, 7732-18-5, Chemical Formula Na2S2O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.