Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM SODM THIO 0.025 NRML 4 LT

  • Mfr # LC250204

  • Zoro # G105380035


product price: $67.29
/ea

Key Features

Chemical Formula
Na2S2O3
Calibration Certificate
NIST
Product Type
Sodium Thiosulfate
Chemical Container Size
4 L
Concentration
0.025 N (0.025 M)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC250204
Zoro #
G105380035
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Formula
Na2S2O3
Calibration Certificate
NIST
Product Type
Sodium Thiosulfate
Concentration
0.025 N (0.025 M)
Chemical Container Type
Bottle
Item
Sodium Thiosulfate
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Chemical Container Material
Plastic
Chemical Grade
Lab
Form
Liquid
Container Type
Bottle
Application
Titration
Standards
ACS, Traceable to NIST
Volume
4 L
Quantity
1
Container Material
Plastic
REMOVE - Previous PI Node
S
Shelf Life
12 mo

Description

Sodium Thiosulfate, Concentration 0.025 N (0.025 M), CAS Number 10102-17-7, 497-19-8, 7732-18-5, Chemical Formula Na2S2O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.