CHEM SODM THIO 0.1 NRML 500 ML
Mfr # LC250601
Zoro # G703615126
product price: $20.19
/eaKey Features
Chemical Grade
Lab
Product Type
Sodium Thiosulfate
Chemical Container Material
Plastic
Concentration
0.1 N (0.1 M)
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC250601
Zoro #
G703615126
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Grade
Lab
Product Type
Sodium Thiosulfate
Chemical Container Material
Plastic
Concentration
0.1 N (0.1 M)
Calibration Certificate
NIST
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Item
Sodium Thiosulfate
Chemical Container Type
Bottle
Chemical Formula
Na2S2O3
REMOVE - Previous PI Node
S
Container Type
Bottle
Shelf Life
24 mo
Quantity
500
Volume
500 mL
Standards
Traceable to NIST
Application
Titration
Container Material
Plastic
Form
Liquid
Description
Sodium Thiosulfate, Concentration 0.1 N (0.1 M), CAS Number 10102-17-7, 497-19-8, 7732-18-5, Chemical Formula Na2S2O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.