CHEM SODM THIO .0375 NRML 1 LT
Mfr # LC250302
Zoro # G303615076
product price: $30.19
/eaKey Features
Concentration
0.0375 N (0.0375 M)
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Chemical Container Material
Plastic
Calibration Certificate
NIST
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC250302
Zoro #
G303615076
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Concentration
0.0375 N (0.0375 M)
Item
Sodium Thiosulfate
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Chemical Container Material
Plastic
Calibration Certificate
NIST
Chemical Container Type
Bottle
Product Type
Sodium Thiosulfate
Chemical Formula
Na2S2O3
Chemical Grade
Lab
Form
Liquid
Application
Titration
Quantity
1
Container Material
Plastic
Shelf Life
12 mo
Volume
1 L
Standards
Traceable to NIST
REMOVE - Previous PI Node
S
Container Type
Bottle
Description
Sodium Thiosulfate, Concentration 0.0375 N (0.0375 M), CAS Number 10102-17-7, 497-19-8, 7732-18-5, Chemical Formula Na2S2O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.