Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM SODM THIO .0375 NRML 4 LT

  • Mfr # LC250304

  • Zoro # G003615178


product price: $72.89
/ea

Key Features

Chemical Container Material
Plastic
Chemical Grade
Lab
Chemical Formula
Na2S2O3
Concentration
0.0375 N (0.0375 M)
CAS Number
10102-17-7, 497-19-8, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC250304
Zoro #
G003615178
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Container Material
Plastic
Chemical Grade
Lab
Chemical Formula
Na2S2O3
Concentration
0.0375 N (0.0375 M)
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Item
Sodium Thiosulfate
Calibration Certificate
NIST
Product Type
Sodium Thiosulfate
Chemical Container Type
Bottle
Standards
Traceable to NIST
Shelf Life
12 mo
REMOVE - Previous PI Node
S
Application
Titration
Container Type
Bottle
Container Material
Plastic
Volume
4 L
Form
Liquid
Quantity
1

Description

Sodium Thiosulfate, Concentration 0.0375 N (0.0375 M), CAS Number 10102-17-7, 497-19-8, 7732-18-5, Chemical Formula Na2S2O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.