CHEM SODM THIO 1.0 NRML 4 LT
Mfr # LC251004
Zoro # G605922049
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
NIST
Chemical Formula
Na2S2O3
Concentration
1 N (1 M)
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Product Type
Sodium Thiosulfate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC251004
Zoro #
G605922049
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Calibration Certificate
NIST
Chemical Formula
Na2S2O3
Item
Sodium Thiosulfate
Concentration
1 N (1 M)
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Product Type
Sodium Thiosulfate
Chemical Container Material
Plastic
Chemical Grade
Lab
Chemical Container Type
Bottle
Container Type
Bottle
Shelf Life
24 mo
Application
Titration
Volume
4 L
Quantity
1
Form
Liquid
Standards
ACS, Traceable to NIST
REMOVE - Previous PI Node
S
Container Material
Plastic
Description
Sodium Thiosulfate, Concentration 1 N (1 M), CAS Number 10102-17-7, 497-19-8, 7732-18-5, Chemical Formula Na2S2O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Standards ACS, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.