Zoro Homepage

CHEM SODM THIO 1.0 NRML 500 ML

  • Mfr # LC251001

  • Zoro # G903615452


product price: $29.19
/ea

Key Features

Concentration
1 N (1 M)
Calibration Certificate
NIST
Chemical Container Size
500 mL
Chemical Grade
Lab
CAS Number
10102-17-7, 497-19-8, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC251001
Zoro #
G903615452
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Concentration
1 N (1 M)
Calibration Certificate
NIST
Chemical Grade
Lab
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Product Type
Sodium Thiosulfate
Item
Sodium Thiosulfate
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Formula
Na2S2O3
Container Material
Plastic
Form
Liquid
Standards
Traceable to NIST
REMOVE - Previous PI Node
S
Quantity
500
Container Type
Bottle
Shelf Life
24 mo
Application
Titration
Volume
500 mL

Description

Sodium Thiosulfate, Concentration 1 N (1 M), CAS Number 10102-17-7, 497-19-8, 7732-18-5, Chemical Formula Na2S2O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.