Zoro Homepage

CHEM SODM THIO SLFT 0.025N 10L

  • Mfr # LC250206

  • Zoro # G803616207


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Calibration Certificate
NIST
Concentration
0.025 N (0.025 M)
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Product Type
Sodium Thiosulfate
Chemical Container Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC250206
Zoro #
G803616207
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Calibration Certificate
NIST
Concentration
0.025 N (0.025 M)
Item
Sodium Thiosulfate
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Product Type
Sodium Thiosulfate
Chemical Container Type
Box
Chemical Formula
Na2S2O3
Chemical Grade
Lab
Chemical Container Material
Plastic
REMOVE - Previous PI Node
S
Quantity
10
Form
Liquid
Container Material
Plastic
Shelf Life
12 mo
Standards
Traceable to NIST
Container Type
Box
Volume
10 L
Application
Titration

Description

Sodium Thiosulfate, Concentration 0.025 N (0.025 M), CAS Number 10102-17-7, 497-19-8, 7732-18-5, Chemical Formula Na2S2O3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.