Zoro Homepage

CHEM SODM THIO SLFT 0.025N 20L

  • Mfr # LC250205

  • Zoro # G903615513


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Box
Concentration
0.025 N (0.025 M)
Chemical Formula
Na2S2O3
Chemical Container Size
20 L
Product Type
Sodium Thiosulfate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC250205
Zoro #
G903615513
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Chemical Container Type
Box
Concentration
0.025 N (0.025 M)
Chemical Formula
Na2S2O3
Product Type
Sodium Thiosulfate
Chemical Container Material
Plastic
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Calibration Certificate
NIST
Item
Sodium Thiosulfate
Chemical Grade
Lab
Shelf Life
12 mo
Application
Titration
REMOVE - Previous PI Node
S
Form
Liquid
Quantity
20
Container Type
Box
Volume
20 L
Container Material
Plastic
Standards
Traceable to NIST

Description

Sodium Thiosulfate, Concentration 0.025 N (0.025 M), CAS Number 10102-17-7, 497-19-8, 7732-18-5, Chemical Formula Na2S2O3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.