CHEM SODM THIO SLFT 0.0394N 4L
Mfr # LC250404
Zoro # G803615460
product price: $92.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
4 L
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Chemical Container Material
Plastic
Calibration Certificate
NIST
Product Type
Sodium Thiosulfate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC250404
Zoro #
G803615460
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Chemical Container Material
Plastic
Calibration Certificate
NIST
Product Type
Sodium Thiosulfate
Special Information
For Iodine Absorption Number
Shelf Life
12 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Item
Sodium Thiosulfate
Standards
ASTM D1510, Traceable to NIST
Concentration
0.0394 N (0.0394 M)
Chemical Formula
Na2S2O3
Chemical Grade
Lab
Form
Liquid
REMOVE - Previous PI Node
S
Container Material
Plastic
Volume
4 L
Features
For Iodine Absorption Number
Quantity
1
Application
Titration
Container Type
Bottle
Description
Sodium Thiosulfate, Concentration 0.0394 N (0.0394 M), CAS Number 10102-17-7, 497-19-8, 7732-18-5, Chemical Formula Na2S2O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM D1510, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.