Zoro Homepage

CHEM SODM THIO SLFT 0.05N 1L

  • Mfr # LC250502

  • Zoro # G903615506


product price: $31.59
/ea

Key Features

Chemical Grade
Lab
Product Type
Sodium Thiosulfate
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Chemical Container Type
Bottle
Chemical Container Size
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC250502
Zoro #
G903615506
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Grade
Lab
Product Type
Sodium Thiosulfate
Item
Sodium Thiosulfate
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Chemical Container Type
Bottle
Calibration Certificate
NIST
Chemical Container Material
Plastic
Concentration
0.05 N (0.05 M)
Chemical Formula
Na2S2O3
Volume
1 L
REMOVE - Previous PI Node
S
Application
Titration
Form
Liquid
Standards
Traceable to NIST
Container Material
Plastic
Shelf Life
12 mo
Quantity
1
Container Type
Bottle

Description

Sodium Thiosulfate, Concentration 0.05 N (0.05 M), CAS Number 10102-17-7, 497-19-8, 7732-18-5, Chemical Formula Na2S2O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.