Zoro Homepage

CHEM SODM THIO SLFT 0.05N 4L

  • Mfr # LC250504

  • Zoro # G806002571


product price: $20.99
/ea

Key Features

Chemical Container Size
4 L
Calibration Certificate
NIST
Chemical Container Type
Bottle
Chemical Formula
Na2S2O3
CAS Number
10102-17-7, 497-19-8, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC250504
Zoro #
G806002571
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Calibration Certificate
NIST
Chemical Container Type
Bottle
Chemical Formula
Na2S2O3
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Product Type
Sodium Thiosulfate
Chemical Container Material
Plastic
Chemical Grade
Lab
Concentration
0.05 N (0.05 M)
Item
Sodium Thiosulfate
Quantity
1
Container Type
Bottle
Volume
4 L
REMOVE - Previous PI Node
S
Shelf Life
12 mo
Form
Liquid
Application
Titration
Standards
Traceable to NIST
Container Material
Plastic

Description

Sodium Thiosulfate, Concentration 0.05 N (0.05 M), CAS Number 10102-17-7, 497-19-8, 7732-18-5, Chemical Formula Na2S2O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.