CHEM SODM THIO SLFT 0.1N 10L
Mfr # LC250606
Zoro # G303616059
product price: $98.19
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Lab
Chemical Container Material
Plastic
Concentration
0.1 N (0.1 M)
Chemical Formula
Na2S2O3
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC250606
Zoro #
G303616059
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
10 L
Details
Chemical Grade
Lab
Chemical Container Material
Plastic
Concentration
0.1 N (0.1 M)
Chemical Formula
Na2S2O3
Item
Sodium Thiosulfate
Calibration Certificate
NIST
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Product Type
Sodium Thiosulfate
Chemical Container Type
Box
Quantity
10
Standards
Traceable to NIST
Container Type
Box
REMOVE - Previous PI Node
S
Form
Liquid
Volume
10 L
Application
Titration
Shelf Life
24 mo
Container Material
Plastic
Description
Sodium Thiosulfate, Concentration 0.1 N (0.1 M), CAS Number 10102-17-7, 497-19-8, 7732-18-5, Chemical Formula Na2S2O3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.