Zoro Homepage

CHEM SODM THIO SLFT 0.2N 1L

  • Mfr # LC250652

  • Zoro # G703616710


product price: $28.19
/ea

Key Features

Chemical Container Material
Plastic
Chemical Container Size
1 L
Chemical Formula
Na2S2O3
Concentration
0.2 N (0.2 M)
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC250652
Zoro #
G703616710
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Material
Plastic
Chemical Formula
Na2S2O3
Concentration
0.2 N (0.2 M)
Calibration Certificate
NIST
Chemical Grade
Lab
Item
Sodium Thiosulfate
Product Type
Sodium Thiosulfate
Chemical Container Type
Bottle
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Application
Titration
Quantity
1
Form
Liquid
Container Type
Bottle
Shelf Life
24 mo
Volume
1 L
Container Material
Plastic
REMOVE - Previous PI Node
S
Standards
Traceable to NIST

Description

Sodium Thiosulfate, Concentration 0.2 N (0.2 M), CAS Number 10102-17-7, 497-19-8, 7732-18-5, Chemical Formula Na2S2O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.