CHEM SODM THIO SLFT 0.2N 20L
Mfr # LC250655
Zoro # G505922149
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Product Type
Sodium Thiosulfate
Chemical Container Size
20 L
Concentration
0.2 N (0.2 M)
Chemical Container Type
Box
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC250655
Zoro #
G505922149
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
20 L
Details
Product Type
Sodium Thiosulfate
Item
Sodium Thiosulfate
Concentration
0.2 N (0.2 M)
Chemical Container Type
Box
Chemical Container Material
Plastic
Calibration Certificate
NIST
Chemical Grade
Lab
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Chemical Formula
Na2S2O3
Volume
20 L
Standards
ACS, Traceable to NIST
Form
Liquid
REMOVE - Previous PI Node
S
Quantity
20
Shelf Life
24 mo
Application
Titration
Container Material
Plastic
Container Type
Box
Description
Sodium Thiosulfate, Concentration 0.2 N (0.2 M), CAS Number 10102-17-7, 497-19-8, 7732-18-5, Chemical Formula Na2S2O3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Standards ACS, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.