Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM SODM THIO SLFT 0.5N 1L

  • Mfr # LC250802

  • Zoro # G803615033


product price: $46.69
/ea

Key Features

Calibration Certificate
NIST
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Concentration
0.5 N (0.5 M)
Chemical Grade
Lab
Chemical Container Size
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC250802
Zoro #
G803615033
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Thiosulfate
Calibration Certificate
NIST
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Concentration
0.5 N (0.5 M)
Chemical Grade
Lab
Chemical Container Type
Bottle
Product Type
Sodium Thiosulfate
Chemical Container Material
Plastic
Chemical Formula
Na2S2O3
REMOVE - Previous PI Node
S
Form
Liquid
Volume
1 L
Container Type
Bottle
Standards
ACS, Traceable to NIST
Container Material
Plastic
Shelf Life
24 mo
Quantity
1
Application
Titration

Description

Sodium Thiosulfate, Concentration 0.5 N (0.5 M), CAS Number 10102-17-7, 497-19-8, 7732-18-5, Chemical Formula Na2S2O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.