Zoro Homepage

CHEM SODM THIO SLFT 0.5N 20L

  • Mfr # LC250805

  • Zoro # G606002511


product price: $265.99
/ea
Free Shipping & Returns

Key Features

CAS Number
10102-17-7, 497-19-8, 7732-18-5
Product Type
Sodium Thiosulfate
Concentration
0.5 N (0.5 M)
Chemical Container Material
Plastic
Chemical Container Size
20 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC250805
Zoro #
G606002511
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Sodium Thiosulfate
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Product Type
Sodium Thiosulfate
Concentration
0.5 N (0.5 M)
Chemical Container Material
Plastic
Chemical Container Type
Box
Chemical Grade
Lab
Calibration Certificate
NIST
Chemical Formula
Na2S2O3
Volume
20 L
Form
Liquid
Container Material
Plastic
REMOVE - Previous PI Node
S
Application
Titration
Standards
Traceable to NIST
Shelf Life
24 mo
Container Type
Box
Quantity
20

Description

Sodium Thiosulfate, Concentration 0.5 N (0.5 M), CAS Number 10102-17-7, 497-19-8, 7732-18-5, Chemical Formula Na2S2O3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.