CHEM SODM THIO SLFT 0.5N 4L
Mfr # LC250804
Zoro # G703615140
product price: $134.95
/ea
Free Shipping & Returns
Key Features
Chemical Formula
Na2S2O3
Chemical Container Size
4 L
Calibration Certificate
NIST
Chemical Container Type
Bottle
Product Type
Sodium Thiosulfate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC250804
Zoro #
G703615140
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Chemical Formula
Na2S2O3
Calibration Certificate
NIST
Chemical Container Type
Bottle
Product Type
Sodium Thiosulfate
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Item
Sodium Thiosulfate
Chemical Grade
Lab
Concentration
0.5 N (0.5 M)
Chemical Container Material
Plastic
Shelf Life
24 mo
Quantity
1
Application
Titration
Form
Liquid
Standards
Traceable to NIST
Container Type
Bottle
Container Material
Plastic
REMOVE - Previous PI Node
S
Volume
4 L
Description
Sodium Thiosulfate, Concentration 0.5 N (0.5 M), CAS Number 10102-17-7, 497-19-8, 7732-18-5, Chemical Formula Na2S2O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.