CHEM SODM THIO SLFT 1.0N 20L
Mfr # LC251005
Zoro # G603616131
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
Na2S2O3
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Chemical Container Size
20 L
Product Type
Sodium Thiosulfate
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC251005
Zoro #
G603616131
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
20 L
Details
Chemical Formula
Na2S2O3
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Product Type
Sodium Thiosulfate
Calibration Certificate
NIST
Chemical Container Material
Plastic
Concentration
1 N (1 M)
Chemical Container Type
Box
Chemical Grade
Lab
Item
Sodium Thiosulfate
Container Material
Plastic
Application
Titration
Volume
20 L
Quantity
20
Standards
ACS, Traceable to NIST
REMOVE - Previous PI Node
S
Container Type
Box
Shelf Life
24 mo
Form
Liquid
Description
Sodium Thiosulfate, Concentration 1 N (1 M), CAS Number 10102-17-7, 497-19-8, 7732-18-5, Chemical Formula Na2S2O3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Standards ACS, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.